Beli pipe bender manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CP Manual Pipe Bender
    Mulai

    Rp2.999.900

    CP Manual Pipe Bender
    atribut:
    • Bending Range (mm): 10-25
    • Wall Thickness of Pipe (mm): 0.8-2.0
  2. Wipro Pipe Bending Tool Copper (Alat Pembengkok Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  3. KRISBOW Pipe Bender Floor Type Manual (Alat Pembengkok Pipa)
    Mulai

    Rp2.799.900

    KRISBOW Pipe Bender Floor Type Manual (Alat Pembengkok Pipa)
    atribut:
    • Max Bending Angel (°): 180
    • Dies Type (Radius) (mm (mm)): 10 (50) 12 (60) 14 (70) 16 (80) 19 (90) 22 (113) 25 (113)
    • Maximum Thickness (mm): 0.8-2
    • Packing Dimensions (mm): 640x250x150
  4. Keystone Handheld Pneumatic Portable Strapping Tool
    Mulai

    Rp8.999.900

    Keystone Handheld Pneumatic Portable Strapping Tool
    atribut:
    • Dimensions (mm): 280x160x180
    • Feeding Method: Upper and Lower Zone
    • Sealing Method: Friction Welding
    • Suitable For: Plastic PP (Polypropylene) & PET (Polyethylene terephthalate)
    • Tensile Force (N): 4500
    • Working Pressure (MPa): 0.5 to 0.8
  5. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  6. KARCHER Professional Washstand for Parts Cleaning
    Mulai

    Rp52.999.900

    KARCHER Professional Washstand for Parts Cleaning
    Deskripsi:
    The PC 100 M2 Bio manual parts cleaner combines effective oil and grease removal with a high standard of environmental protection. Instead of using solvents, tools, motor components and other oily and greasy parts are cleaned with a water-based detergent. When the washstand, which is designed for two people and a load of 100 kg, is filled for the first time, natural microorganisms are washed into the detergent through a filter mat. The microbes decompose the organic materials such as oils, lubricants and other greases that have been cleaned, thereby recycling the liquid in a natural and environmentally-friendly way. There is no need for regular water changes and the cost-intensive disposal of this waste water, while the cleaning performance stays at a consistently high level. Coarse dirt particles are removed by a metal sieve as a prefilter, fine particles up to 50 µm are reliably retained by the filter mat. This innovative and biological type of parts cleaning is particularly useful in the automotive and processing industry, as well as for workshops (cars, utility vehicles, local transport and rail services, military, etc.). Equipment - Brush (pervaded with cleaning agent) - Tap - Water level control
    atribut:
    • Part Number: 1.626-722.0
    • Working Area (mm): 1041/660
    • Casing/Frame: HDPE-Plastic
    • Heating Output (kW): 1
    • Load Capacity (kg): 100
    • Dimensions (mm): 925x1181x1067
    • Connected Load (kW): 1
    • Flow Rate (L/hour): 900
    • Maximum Temperature (°C): 40
    • Pressure (MPa): '0.03
    • Pressure (bar): 0.3
    • Tank Capacity (L) : 80
  7. Keystone Steel Strap Tensioner and Sealer Pneumatic Strapping Tool
    Mulai

    Rp8.999.900

    Keystone Steel Strap Tensioner and Sealer Pneumatic Strapping Tool
    atribut:
    • Air Pressure (MPa): 0.49 - 0.63
    • Steel Strap Tension Speed (cm/s): ≥7.5
    • Steel Strap Thickness (mm): 0.6 - 1.2
    • Steel Straps Width (mm): 19 - 32
    • Strength of Extension (kN): 15
    • Tension Force (kN): ≥ 8.5
  8. KARCHER High Pressure Hose
    Mulai

    Rp2.799.900

    KARCHER High Pressure Hose
    Deskripsi:
    This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
  9. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  10. RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Mulai

    Rp52.999.900

    RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  11. TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    57%
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  12. Kennedy Multibender
    Mulai

    Rp3.399.900

    Kennedy Multibender
    Deskripsi:
    Precision bending up to 180°. Bends tube without distortion. Formers and guides will accept 12, 15 and 22mm O/D tube. For use in the plumbing, heating, refrigeration and air conditioning industries. Spare formers and guides also available.
    atribut:
    • Type: Pipe Bender
    • Handle Material: Steel
    • Compatible Pipe: Material Copper Steel
    • Maximum Bend Angle: 90 Degree
    • Tube Capacity: 12mm 15mm 22mm
    • Guide Material: Aluminium
    • Bending Method: Lever
    • Overall Length: 150mm
    • Former Material: Aluminium
  13. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
Daftar Harga pipe bender manual Terbaru October 2026
Wipro Pipe Bender Manual (Alat Pembengkok Pipa)Rp2.399.900
CP Manual Pipe BenderRp2.999.900
Wipro Pipe Bending Tool Copper (Alat Pembengkok Pipa)Rp169.900
KRISBOW Pipe Bender Floor Type Manual (Alat Pembengkok Pipa)Rp2.799.900
Keystone Handheld Pneumatic Portable Strapping ToolRp8.999.900
KRISBOW Tube Bender (Alat Pembengkok Pipa)Rp179.900
KARCHER Professional Washstand for Parts CleaningRp52.999.900
Keystone Steel Strap Tensioner and Sealer Pneumatic Strapping ToolRp8.999.900
Sellery Tube Bender (Alat Pembengkok Pipa)Rp239.900
BBK Tube Bender (Alat Pembengkok Pipa)Rp2.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)